Enclosure, NEMA 12, Double Hinge Window Cover, 24" x 24" x 24"

Item #: 0909451

Cat #: PTHW242424G2

UPC: 783510236366

$ 2796.09 EA
Company wide:
0 in stock
Enclosure, Double Hinge Window Cover, NEMA 12, 24 x 24 x 24 Inch, Steel/Gray

Overview

Enclosure, Double Hinge Window Cover, NEMA 12, 24 x 24 x 24 Inch, Steel/Gray

ProTek Double-Hinged cabinets are an excellent, off-the-shelf choice for mounting 19-inch rack, panel-mounted devices or other electronic equipment. The cabinets are designed to provide both front and rear access to 19-inch rack-mounted equipment. They provide protection against water, dirt, corrosive agents and other contaminants. ProTek is an excellent choice for applications where space is at a premium and the only option is wall mounting. ProTek comes in a broad range of sizes, materials and configurations to meet many demanding applications.

Also known as: 783510236366, PTHW242424G2, HOFPTHW242424G2

Features & Benefits

  • Front and rear access to 19-inch rack equipment provided by three-part design: door, center section and wall section
  • Solid door provides complete physical and visual protection
  • Window door, made of scratch-resistant safety glass, provides visual monitoring of internal equipment while maintaining equipment protection
  • All seams are fully welded and ground smooth
  • Doors, center section and wall section are provided with ground studs to facilitate proper bonding and grounding of the cabinet
  • Premium seamless, foam-in-place gasket prevents contaminants from entering the cabinet
  • Key-locking wing knob is included on painted steel cabinet, providing access control to the cabinet; two keys are included with each cabinet
  • Stainless steel cabinet is provided with a quarter-turn slotted latch
  • One set of plated, self-grounding, tapped 10-32 rack angles per EIA universal spacing standards, which can be adjusted front-to-back, is provided with each center section of the cabinet; additional tapped- or square-hole rack angles can be added to the cabinet to provide additional mounting
  • On 28-inch (700 mm) wide enclosures, a 4-inch vertical cable manager with composite fingers is provided on hinge side of cabinet

Specifications

IP/NEMA Rating: IP55, NEMA 4
Material: Steel
Width: 23.620 in
Height: 24.090 in
Depth: 24.020 in
IP/NEMA Rating: IP55, NEMA 4
Width: 23.620 in
Depth: 24.020 in
Material: Steel
Height: 24.090 in