FDE MCCB 35 kA @480V ETU LSIG 3P 60-160A

Item #: 0909439

Cat #: FDE316036

UPC: 786685112343

$ 5747.08 EA
Company wide:
0 in stock
Eaton Series C electronic molded case circuit breaker, F-frame, FDE, Digitrip 310 RMS, Electronic LSIG trip, Three-pole, 160A, 600 Vac, 250 Vdc, 65 kAIC at 240 Vac, 35 kAIC at 480 Vac, Load side, Not UL rated, 50/60 Hz

Overview

Eaton Series C electronic molded case circuit breaker, F-frame, FDE, Digitrip 310 RMS, Electronic LSIG trip, Three-pole, 160A, 600 Vac, 250 Vdc, 65 kAIC at 240 Vac, 35 kAIC at 480 Vac, Load side, Not UL rated, 50/60 Hz

EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Also known as: 786685112343, FDE316036, CUTFDE316036

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 160
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 160