
Wall Flange, Die Cast and Gray Composite
Item #: 0909342
Cat #: S2MWF
UPC: 783510188115
$ 712.43 EA
Company wide:
0
in stock
Documents & Guides
Wall Flange, Type: NEMA Type 12 and IEC IP55, Supports up to 281 lbs, Vertical Motion Pedestal Tubes, Height-Adjustable for Pedestal Mounting.
Overview
Wall Flange, Type: NEMA Type 12 and IEC IP55, Supports up to 281 lbs, Vertical Motion Pedestal Tubes, Height-Adjustable for Pedestal Mounting.
Syspend 281-Max Wall Flange allows for fixed positioning on a horizontal or vertical surface when rotation is not needed.
Also known as: 783510188115, S2MWF, HOFS2MWF
Features & Benefits
- Set screws and gasket are included
- Surface mounting fasteners are not provided
- Assembled Syspend 281 HMI Arm System has a max weight load of 281 lb. (127.7 kg)
Specifications
| Material: | Neoprene, Aluminum |
| Width: | 4.920 in |
| Depth: | 5.110 in |
| Height: | 5.510 in |
| Material: | Neoprene, Aluminum |
| Depth: | 5.110 in |
| Width: | 4.920 in |
| Height: | 5.510 in |