70 x 90 Tube, 2000-mm

Item #: 0909341

Cat #: S2MT2000

UPC: 783510188276

$ 1004.64 EA
Company wide:
0 in stock
Syspend 281-Max Tubes, 3.15x4.13x79.92, Aluminum

Overview

Syspend 281-Max Tubes, 3.15x4.13x79.92, Aluminum

Angled aluminum tubes provide structural integrity and act as conduit for equipment wiring. Tubes attach to system components with 6 setscrews on each end of the tube. (Setscrews are provided with the mating system components, not the tubes.) Setscrews allow for easy adjustment and leveling of the system. Setscrews are provided with LOCTITEÖ to seal threaded holes and provide secure connections. Available in 8 standard lengths ranging from 250 mm to 2000 mm. Tubes 750 mm and longer include drilling template to assist with drilling and tapping the holes when the tube is cut to length.

Also known as: 783510188276, S2MT2000, HOFS2MT2000

Features & Benefits

  • Set screws are provided with system couplings, not the tubes
  • Tubes 750 mm and longer include drilling template to assist with drilling and tapping the holes when the tube is cut to length
  • Assembled Syspend 281 HMI Arm System has a max weight load of 281 lb. (127.7 kg)

Specifications

Width: 2.760 in
Material: Aluminum
Height: 3.540 in
Depth: 78.740 in
Width: 2.760 in
Height: 3.540 in
Material: Aluminum
Depth: 78.740 in