Abb S801u-k50 Mcb S800 1p K 50a

Item #: 0909322

Cat #: S801U-K50

UPC: 612271214248

$ 255.43 EA
Company wide:
0 in stock
Documents & Guides

Overview

ABB S801U-K50
Also known as: 612271214248, S801U-K50, ABBS801UK50

Specifications

Mounting: DIN Rail
Poles: 1
Volts AC: 240, 415
Amps: 50
Type: Trip Curve K
Interrupt Rating AC: 25 kA
Mounting: DIN Rail
Volts AC: 240, 415
Type: Trip Curve K
Poles: 1
Amps: 50
Interrupt Rating AC: 25 kA