Electronic Dimming Ballast 1-Lamp 120-277V

Item #: 0909286

Cat #: IZT-128-D-35M

UPC: 781087096598

$ 34.40 EA
Clearance
Price good while supplies last
Company wide:
8 in stock
Documents & Guides
Electronic Dimming Ballast, Fluorescent, Input Voltage: 120-277V, Programmed Start, Mark 7 Powerline Series, 28W, 1 Lamp

Overview

Electronic Dimming Ballast, Fluorescent, Input Voltage: 120-277V, Programmed Start, Mark 7 Powerline Series, 28W, 1 Lamp
Also known as: 781087096598, IZT-128-D-35M, ADVIZT128D35M

Specifications

Type: Programmed Start, Electronic
Shape: T5 (Tubular)
Volts AC: 120, 277
Wattage: 28
Dimmable: Yes
Light Technology: Fluorescent
Type: Programmed Start, Electronic
Volts AC: 120, 277
Dimmable: Yes
Shape: T5 (Tubular)
Wattage: 28
Light Technology: Fluorescent