DT222 DFW R/W

Item #: 0909267

Cat #: 7051626

UPC: 079407358175

Company wide:
0 in stock
Documents & Guides
Cross-Connect Wire, 1 Pair / 22 AWG, XCW, Solid Bare Copper Conductor, Unshielded, Indoor, Color: Red/White, Reel Length: 1000 ft.

Overview

Cross-Connect Wire, 1 Pair / 22 AWG, XCW, Solid Bare Copper Conductor, Unshielded, Indoor, Color: Red/White, Reel Length: 1000 ft.
Also known as: 079407358175, 7051626, 122XCONNRDWHGCB

Specifications

Color: Red/White
Length: 1000 ft
Material: Copper
Conductors: 1 Pair
Shielding: Unshielded
Color: Red/White
Material: Copper
Shielding: Unshielded
Length: 1000 ft
Conductors: 1 Pair