Abb S801u-k100 Mcb S800 1p K 100a

Item #: 0909239

Cat #: S801U-K100

UPC: 612271214446

$ 383.18 EA
Company wide:
0 in stock
Documents & Guides

Overview

ABB S801U-K100
Also known as: 612271214446, S801U-K100, ABBS801UK100

Specifications

Amps: 100
Mounting: DIN Rail
Poles: 1
Volts AC: 240, 415
Type: Trip Curve K
Interrupt Rating AC: 25 kA
Amps: 100
Poles: 1
Type: Trip Curve K
Mounting: DIN Rail
Volts AC: 240, 415
Interrupt Rating AC: 25 kA