Stubby Multi-bit Screwdriver

Item #: 0909188

Cat #: 32562

UPC: 092644325625

$ 12.99 EA
Company wide:
12 in stock
Miniature Screwdriver. Stubby Multi-Bit. Length: 86mm. Shank Length: 32mm. Includes: Slotted 3/16", Phillips #2, Hex 1/4" & 5/16", Nut Drivers #1 & #2.

Overview

Miniature Screwdriver. Stubby Multi-Bit. Length: 86mm. Shank Length: 32mm. Includes: Slotted 3/16", Phillips #2, Hex 1/4" & 5/16", Nut Drivers #1 & #2.

Klein Tools' Interchangeable Multi-Bit Screwdrivers/Nut Drivers are heavy-duty tools designed for professionals. They are made of the highest-quality tempered steel with a torque-proof anchor in the handle. Strong, durable tips are manufactured with square edges to fit screw openings securely. They resist slippage and provide positive turning action. Stronger nut driver function improves bit-holding power, even with tough applications.

Also known as: 092644325625, 32562, KLE32562

Specifications

Length: 86 mm
Standards: California Proposition 65
Length: 86 mm
Standards: California Proposition 65