Bracket, Double Channel Type, 30" Length, Steel/Zinc

Item #: 0909157

Cat #: B297-30ZN

UPC: 781011529536

$ 556.59 EA
Company wide:
0 in stock
Documents & Guides
Bracket, Double Channel Type, 30 Inch Length, Steel With Zinc Finish

Overview

Bracket, Double Channel Type, 30 Inch Length, Steel With Zinc Finish

Bline's double channel bracket has a safety factor of 2.500 and comes in standard zinc or green finish.

Also known as: 781011529536, B297-30ZN, BLIB29730ZN

Specifications

Length: 30 in
Material: Steel
Finish: Zinc
Length: 30 in
Finish: Zinc
Material: Steel