CU CMP 3/0 AWG T UL CSA

Item #: 0909109

Cat #: CLNU-3/0

UPC: 783669684841

$ 44.20 EA
Company wide:
0 in stock
Surecrimp Copper Compression Lug, Conductor Size 3/0, No Hole, Long Barrel, No Sight Window, Tin Plated, UL, CSA

Overview

Surecrimp Copper Compression Lug, Conductor Size 3/0, No Hole, Long Barrel, No Sight Window, Tin Plated, UL, CSA
Also known as: 783669684841, CLNU-3/0, ILSCLNU30

Features & Benefits

  • Electro-tin plated for corrosion resistance
  • Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used
  • UL Listed and CSA Certified with ILSCO and major competitor's tools for application versatility
  • UL467 Listed 500 kcmil - 8 Str, 8 Sol - 2 Sol for grounding and bonding applications
  • Direct burial 500 kcmil - 10
  • Chamfered entry for ease of conductor insertion
  • Color coded ink marking signifies key details including correct die

Specifications

Material: Copper
Standards: California Proposition 65
Material: Copper
Standards: California Proposition 65