Watt Hour Meter, 400 Amp, 2000 KWH, 208 Volt, 3 Phase

Item #: 0909070

Cat #: E20208400JKIT

UPC: 781798012702

Company wide:
0 in stock
Documents & Guides
Watt Hour Meter, 400 Amp, 2000 KWH, 208 Volt, 3 Phase

Overview

Watt Hour Meter, 400 Amp, 2000 KWH, 208 Volt, 3 Phase
Also known as: 781798012702, E20208400JKIT, EMNE20208400JKIT

Specifications

Phase: 3
Amps: 400
Mounting: Surface
Volts AC: 208
IP/NEMA Rating: NEMA 3R
Phase: 3
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Amps: 400
Volts AC: 208