4.33 In X 984 Ft (110 Mm X 300 M)

Item #: 0909040

Cat #: R6607

UPC: 662820898368

$ 393.99 EA
Company wide:
0 in stock
Documents & Guides
4.33 In X 984 Ft (110 Mm X 300 M)

Overview

4.33 In X 984 Ft (110 Mm X 300 M)

This ink-side-out ribbon features an open 1 in core for compatibility with a wide variety of thermal transfer printers. One-color ribbon for printing a single color onto a label.

Also known as: 662820898368, R6607, BRAR6607

Specifications

Color: Black
Color: Black