
Heavy Duty Extension Cords, 12/3, 100' Length, Limited Quantities Available
Item #: 0909028
Cat #: 2549SWUSA1
UPC: 029892051570
$ 289.08 EA
Company wide:
22
in stock
Documents & Guides
Heavy Duty Extension Cord. SJTW, NEMA 5-15. Size/Number of Conductors: 12/3. Rating: 15 Amp, 125V AC. Length: 100 ft. Color: Red/White/Blue. Clear Lighted Female End
Overview
Heavy Duty Extension Cord. SJTW, NEMA 5-15. Size/Number of Conductors: 12/3. Rating: 15 Amp, 125V AC. Length: 100 ft. Color: Red/White/Blue. Clear Lighted Female End
This rugged Red, White and Blue Contractor Grade Extension Cord is dedicated to the American Contractor. Made in the USA by an American company. Coleman Cable's vinyl Pro-Power outdoor extension cords all have molded water resistant connectors with reinforced blades that make them suitable for all weather outdoor use. The lighted female ends let you know that there is power ready and available.
Also known as: 029892051570, 2549SWUSA1, SWC2549SWUSA1
Specifications
| NEMA Configuration: | 5-15P, 5-15R |
| Length: | 100 ft |
| Type: | Heavy Duty |
| Conductors: | 3 |
| Volts AC: | 120 |
| Gauge: | 12 AWG |
| Amps: | 15 |
| Color: | Red/White/Blue |
| NEMA Configuration: | 5-15P, 5-15R |
| Type: | Heavy Duty |
| Volts AC: | 120 |
| Amps: | 15 |
| Length: | 100 ft |
| Conductors: | 3 |
| Gauge: | 12 AWG |
| Color: | Red/White/Blue |