Cable Connector For Single Box, Diameter: 1.18", Steel

Item #: 0908990

Cat #: 10589SI

UPC: 783927106221

Company wide:
0 in stock
Documents & Guides
Cable Connector For Single Box, Diameter: 1.18 Inch, Direct Wire Low V Xenon for Kichler Series II Fixture, Steel

Overview

Cable Connector For Single Box, Diameter: 1.18 Inch, Direct Wire Low V Xenon for Kichler Series II Fixture, Steel

Single BX Cable Connector connects a single cable to any of the convenient wireway knockouts located on the Series II fixture.

Also known as: 783927106221, 10589SI, KIC10589SI

Specifications

Diameter: 1.180 in
Diameter: 1.180 in