15A Duplex Receptacle, Black

Item #: 0908921

Cat #: 4794-1R

UPC: 078477943793

$ 74.08 EA
Company wide:
0 in stock
Documents & Guides
Duplex Receptacle Outlet, Straight Blade and Locking, Heavy-Duty Industrial Specification Grade, Smooth Face, 15 Amp, 125 Volt, Back or Side Wire; 2 Hot 1 Neutral Returns, NEMA 5-15R_L5-15R, 2-Pole, 3-Wire, Self-Grounding - Black

Overview

Duplex Receptacle Outlet, Straight Blade and Locking, Heavy-Duty Industrial Specification Grade, Smooth Face, 15 Amp, 125 Volt, Back or Side Wire; 2 Hot 1 Neutral Returns, NEMA 5-15R_L5-15R, 2-Pole, 3-Wire, Self-Grounding - Black
Also known as: 078477943793, 4794-1R, LEV47941R

Specifications

Color: Black
Amps: 15
Material: Thermoplastic, Nylon
Color: Black
Material: Thermoplastic, Nylon
Amps: 15