Halogen Lamp, AR111, 75W, 120V

Item #: 0908904

Cat #: 75R111/GU10/FL120V

UPC:

$ 18.85 EA
Company wide:
0 in stock
Documents & Guides
Halogen Lamp, 75 Watt, 120 Volt, Bulb: AR111 (Aluminum Reflector), Base: 2-Pin Twist Lock (GU10), CRI: 100, Color Temperature: 2850K

Overview

Halogen Lamp, 75 Watt, 120 Volt, Bulb: AR111 (Aluminum Reflector), Base: 2-Pin Twist Lock (GU10), CRI: 100, Color Temperature: 2850K
Also known as: 75R111/GU10/FL120V, CND75R111GU10FL120

Specifications

Wattage: 75
Volts AC: 120
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Shape: AR111 (Aluminum Reflector)
Light Technology: Halogen
Base: 2-Pin Twist Lock (GU10)
Wattage: 75
Color Temperature: 2850 (Warm White)
Shape: AR111 (Aluminum Reflector)
Base: 2-Pin Twist Lock (GU10)
Volts AC: 120
Color Rendering Index (CRI): 100
Light Technology: Halogen