NSI 282500 Cable Tie Black 28" 250l

Item #: 0908894

Cat #: 282500

UPC: 662381050984

Company wide:
0 in stock
Documents & Guides
NSI 282500 CABLE TIES

Overview

NSI 282500 CABLE TIES
Also known as: 662381050984, 282500, NSI282500

Specifications

Color: Black
Material: Nylon
Color: Black
Material: Nylon