Filter Box Fan, 115V AC, 13.380 x 13.380 x 4.500", Steel

Item #: 0908878

Cat #: 1RB100

UPC: 783510227135

$ 1158.00 EA
Company wide:
0 in stock
Filter Box Fan, 115V AC, 13.380 x 13.380 x 4.500 Inch, Steel With Light Gray Finish

Overview

Filter Box Fan, 115V AC, 13.380 x 13.380 x 4.500 Inch, Steel With Light Gray Finish

These filter box fans are high volume air movers that require minimal enclosure space. Repositionable mounting ears allow the fans to be mounted internally or externally, and used for either intake or exhaust.

Also known as: 783510227135, 1RB100, HOF1RB100

Specifications

Color: Light Gray
Height: 4.500 in
Finish: Powder Coated
Depth: 12.810 in
Weight: 11.300 lb
Width: 114.300 in
Color: Light Gray
Finish: Powder Coated
Weight: 11.300 lb
Height: 4.500 in
Depth: 12.810 in
Width: 114.300 in