12/2 Aluminum Armored Cable, Solid Copper, MC-Stat Lite 250'

Item #: 0908818
Cat #: 58044200
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
12/2 Copper Conductors with (1) Ground, 120/208V, Aluminum Armored Cable, Lite, Solid, 250 ft. Coil. Healthcare Cable. Wire Colors: Black, White. O.D.: .523"

Overview

12/2 Copper Conductors with (1) Ground, 120/208V, Aluminum Armored Cable, Lite, Solid, 250 ft. Coil. Healthcare Cable. Wire Colors: Black, White. O.D.: .523"
Also known as: 58044200, AFC58044200

Specifications

Length: 250 ft
Conductors: 2
Gauge: 12
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Length: 250 ft
Gauge: 12
Jacket: Aluminum
Stranding: Solid
Conductors: 2
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)