Electronic Dimming Ballast, Fluorescent, T5, 1-Lamp, 14W, 120-277V

Item #: 0908795

Cat #: H3DT514CU110

UPC: 027557977159

Company wide:
0 in stock
Documents & Guides
Electronic Dimming Ballast, Fluorescent, Programmed Start, 1-Lamp, Lamp Wattage: 14, 120-277 Volt, Lamp Type: T5, Ballast Factor: Normal

Overview

Electronic Dimming Ballast, Fluorescent, Programmed Start, 1-Lamp, Lamp Wattage: 14, 120-277 Volt, Lamp Type: T5, Ballast Factor: Normal

Hi-lume 3D 1 percent 3-Wire and EcoSystem Digital Link Controlled T5 Linear, 1 lamp, ballast factor of 1.00, C-can, 14W

Also known as: 027557977159, H3DT514CU110, LUTH3DT514CU110

Specifications

Type: Programmed Start, High Output, Electronic
Shape: T5 (Tubular)
Color: White
Wattage: 14
Dimmable: Yes
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Type: Programmed Start, High Output, Electronic
Color: White
Dimmable: Yes
Volts AC Range: 120 - 277
Shape: T5 (Tubular)
Wattage: 14
Light Technology: Fluorescent