Dit Dws780 12" Sliding Compound Mit

Item #: 0908794

Cat #: DWS780

UPC: 885911231602

Company wide:
0 in stock
Documents & Guides
No Documents Available
DEWALT DWS780 12" SLIDING COMPOUND MITRE SAW

Overview

DEWALT DWS780 12" SLIDING COMPOUND MITRE SAW

The DWS780 12-in Double Bevel Sliding Compound Miter Saw has a 15-amp motor and integrated XPS cross cut positioning system for adjustment-free accurate cut line indication. Tall sliding fences support 7-1/2-in of nested crown and 6-3/4-in of base molding vertically. Exclusive Back Fence Design cuts up to 2x16 dimensional lumber at 90°. Increased miter capacity of 60° (R) and 50° (L) features durable stainless steel miter detent plate with cam lock for repeatable accuracy with easy adjustments.

Also known as: 885911231602, DWS780, DEWDWS780, CHOPSAW, CHOP SAW

Features & Benefits

  • Integrated CUTLINE(TM) Blade Positioning System provides adjustment free cut line indication for better accuracy and visibility
  • Powerful 15-amp, 3,800 RPM motor delivers extended power and durability
  • Super efficient dust collection system captures over 75% of dust generated
  • Tall sliding fences support crown molding up to 7-1/2-in nested and base molding up to 6-3/4-in vertically against the fence while easily sliding out of the way for bevel cuts
  • Exclusive back fence design cuts up to 2x16 dimensional lumber at 90° and 2x12 at 45°
  • Adjustable stainless steel miter detest plate with 10 positive stops improves productivity and ensures cutting accuracy
  • Miters 60° to the right and 50° to the left providing increased capacity
  • Oversized bevel scale makes bevel angle adjustments accurate and easy
  • Compact, lightweight design (56-lbs) allows for easy transport and storage

Specifications

No Specifications Available