Electronic Dimming Ballast, Fluorescent, T5, 2-Lamp, 21W, 120-277V

Item #: 0908791

Cat #: H3DT521CU210

UPC: 027557977142

Company wide:
0 in stock
Documents & Guides
Electronic Dimming Ballast, Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 21, 120-277 Volt, Lamp Type: T5, Ballast Factor: Normal

Overview

Electronic Dimming Ballast, Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 21, 120-277 Volt, Lamp Type: T5, Ballast Factor: Normal

Hi-lume 3D 1 percent 3-Wire and EcoSystem Digital Link Controlled T5 Linear, 2 lamps, ballast factor of 1.00, C-can, 21W

Also known as: 027557977142, H3DT521CU210, LUTH3DT521CU210

Specifications

Type: Programmed Start, High Output, Electronic
Shape: T5 (Tubular)
Color: White
Wattage: 21
Dimmable: Yes
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Type: Programmed Start, High Output, Electronic
Color: White
Dimmable: Yes
Volts AC Range: 120 - 277
Shape: T5 (Tubular)
Wattage: 21
Light Technology: Fluorescent