4" LED IC Housing

Item #: 0908768

Cat #: H995ICAT

UPC: 080083616930

$ 12.73 EA
Company wide:
626 in stock
Documents & Guides
4 Inch LED Housing, IC Air-Tite, Shallow Ceiling, 120V Line Voltage

Overview

4 Inch LED Housing, IC Air-Tite, Shallow Ceiling, 120V Line Voltage

The H995ICAT is a dedicated LED small aperture IC AIR-TITE™ housing for use with compatible Halo 4-Inch LED modules. It is designed for use in insulated ceilings where it will be in direct contact with insulation*. It is an AIR-TITE™ housing designed to prevent air flow between occupied spaces and unconditioned areas.

Also known as: 080083616930, H995ICAT, HALH995ICAT

Specifications

Volts AC: 120
Diameter: 4 in
Light Technology: LED
Volts AC: 120
Light Technology: LED
Diameter: 4 in