GMC 315mA BUSS FUSE

Item #: 0908706

Cat #: GMC-315-R

UPC: 051712642941

$ 5.04 EA
Company wide:
0 in stock
Documents & Guides
315MA 250V 5mm x 20mm RoHS Compliant Glass, Medium Time Delay Fuse

Overview

315MA 250V 5mm x 20mm RoHS Compliant Glass, Medium Time Delay Fuse
Also known as: 051712642941, GMC-315-R, BUSGMC315R

Specifications

Diameter: 5 mm
Length: 20 mm
Amps: 0.315
Type: Fuse, Electronic
Speed: Medium Time Delay
Material: Glass
Volts AC: 250
Mounting: Cartridge
Class: Miniature
Interrupt Rating AC: 10 kA
Diameter: 5 mm
Amps: 0.315
Speed: Medium Time Delay
Volts AC: 250
Class: Miniature
Length: 20 mm
Type: Fuse, Electronic
Material: Glass
Mounting: Cartridge
Interrupt Rating AC: 10 kA