Load center, Main Lug, 125A, 120/240VAC, 1P, 6/6, NEMA 3R

Item #: 0908668

Cat #: CH6L125R

UPC: 786676024815

$ 299.89 EA
Company wide:
2 in stock
125 AMP, 120/240V AC, 1-Phase, Main Lug Only Loadcenter, 6-Space, 6-Pole, Copper Bus, NEMA 3R - Rainproof. Surface Mount. Cover Included.Includes: Hub Closure Plate. Dims: H: 13", W: 7", D: 4.5"

Overview

125 AMP, 120/240V AC, 1-Phase, Main Lug Only Loadcenter, 6-Space, 6-Pole, Copper Bus, NEMA 3R - Rainproof. Surface Mount. Cover Included.Includes: Hub Closure Plate. Dims: H: 13", W: 7", D: 4.5"

The main function of a loadcenter (i.e., breaker box, fuse box) is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Eaton designs and manufactures loadcenters and circuit breakers that provide reliable power breaking and circuit protection.

Also known as: 786676024815, CH6L125R, CUTCH6L125R

Specifications

Family / Style: CH
Amps: 125
Mounting: Surface
Phase: 1
Circuits: 6
Volts AC: 120/240
Type: Main Lug
IP/NEMA Rating: NEMA 3R
Family / Style: CH
Mounting: Surface
Circuits: 6
Type: Main Lug
Amps: 125
Phase: 1
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R