LED Tape, 18 Bulb, 24V, 35K, 12" Length

Item #: 0908536

Cat #: 53451

UPC: 783209082106

Company wide:
0 in stock
Documents & Guides
StarStrand LED Tape, 18 Bulb, 24V, 35K, 12 in Length, Dimmable, Magnetic Low-Voltage, Input Voltage: 24

Overview

StarStrand LED Tape, 18 Bulb, 24V, 35K, 12 in Length, Dimmable, Magnetic Low-Voltage, Input Voltage: 24
Also known as: 783209082106, 53451, MML53451

Specifications

Length: 1 ft
Color Temperature: 3500 (Neutral White)
Wattage: 3.700
Light Technology: LED
Dimmable: Yes
Length: 1 ft
Wattage: 3.700
Dimmable: Yes
Color Temperature: 3500 (Neutral White)
Light Technology: LED