45W Bulb Post Top LED

Item #: 0908507

Cat #: LED-8024E57

UPC:

Company wide:
0 in stock
Documents & Guides
LED Lamp, 45W, 120-277V, Bulb: Post Top/Site/Wall Pack, Base: Medium Screw (E26), Lumens: 5037, CRI: 86, Color Temperature: 5700K, Rated Average Life: Up to 50,000 Hrs., 45W LED Replaces 175W MH or HPS HID Lamps. LDL Recognized. ### NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. ###

Overview

LED Lamp, 45W, 120-277V, Bulb: Post Top/Site/Wall Pack, Base: Medium Screw (E26), Lumens: 5037, CRI: 86, Color Temperature: 5700K, Rated Average Life: Up to 50,000 Hrs., 45W LED Replaces 175W MH or HPS HID Lamps. LDL Recognized. ### NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. ###
Also known as: LED-8024E57, LGDLED8024E57, corn cob, Chicken head

Specifications

Base: Medium Screw (E26)
Wattage: 45
Color Temperature: 5700 (Bright White)
Color Rendering Index (CRI): 86
Light Technology: LED
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Base: Medium Screw (E26)
Color Temperature: 5700 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 45
Color Rendering Index (CRI): 86
Type: Ballast Bypass (Type B)