LED Lamp, Post Top/Area Light, 24W, 120-277V

Item #: 0908504

Cat #: LED-8029E30-A

UPC: 844006080396

Company wide:
0 in stock
Documents & Guides
LED Lamp, 24W, 120-277V, Bulb: LED for HID Retrofit for Post Top / Area, Base: Medium Screw (E26), Lumens: 3024, CRI: >82, Color Temperature: 3000K, Rated Average Life: Up to 50,000 Hrs. 100W HID Equivalent. LDL Listed. ### NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. ###

Overview

LED Lamp, 24W, 120-277V, Bulb: LED for HID Retrofit for Post Top / Area, Base: Medium Screw (E26), Lumens: 3024, CRI: >82, Color Temperature: 3000K, Rated Average Life: Up to 50,000 Hrs. 100W HID Equivalent. LDL Listed. ### NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. ###

Light Efficient Design's Post Top/Bollard retrofits replace HID lamps up to 150W HID. Advanced Active Cooling technology improves thermal performance and delivers the highest light output along with longer LED and driver life versus lamps limited to passive cooling. All models are tested by UL under 1598C that insures that retrofitted fixture retains safety cerfication as well as approved by UL for encosed fixtures. This product is intended for by - passing the ballast and using direct line voltage.

Also known as: 844006080396, LED-8029E30-A, LGDLED8029E30A, LED HID Retrofit

Specifications

Wattage: 24
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Type: LED, Post Top, Ballast Bypass (Type B)
Material: Plastic
Lumens: 3024
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 24
Base: Medium Screw (E26)
Type: LED, Post Top, Ballast Bypass (Type B)
Lumens: 3024
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Material: Plastic
Light Technology: LED