LED Post Top/Area Light, 24W, 120-277V

Item #: 0908503

Cat #: LED-8029E57-A

UPC: 844006080297

Company wide:
0 in stock
Documents & Guides
LED Lamp, 24W, 120-277V, Bulb: LED for HID Retrofit for Post Top / Area, Base: Medium Screw (E26), Lumens: 3426, CRI: 81+, Color Temperature: 5700K, Rated Average Life: Up to 50,000 Hrs. 100W HID Equivalent. LDL Listed. ### NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. ### L.E.D. has changed design to new look in February 2016.###

Overview

LED Lamp, 24W, 120-277V, Bulb: LED for HID Retrofit for Post Top / Area, Base: Medium Screw (E26), Lumens: 3426, CRI: 81+, Color Temperature: 5700K, Rated Average Life: Up to 50,000 Hrs. 100W HID Equivalent. LDL Listed. ### NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. ### L.E.D. has changed design to new look in February 2016.###

Light Efficient Design's Post Top/Bollard retrofits replace HID lamps up to 150W HID. Advanced Active Cooling technology improves thermal performance and delivers the highest light output along with longer LED and driver life versus lamps limited to passive cooling. All models are tested by UL under 1598C that insures that retrofitted fixture retains safety cerfication as well as approved by UL for encosed fixtures.

Also known as: 844006080297, LED-8029E57-A, LGDLED8029E57A, Corn Cob, corn lamp, LED HID Retrofit

Specifications

Wattage: 24
Color Rendering Index (CRI): 81
Base: Medium Screw (E26)
Type: LED, Post Top, Ballast Bypass (Type B)
Color Temperature: 5700 (Bright White)
Material: Plastic
Lumens: 3425
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 24
Base: Medium Screw (E26)
Color Temperature: 5700 (Bright White)
Lumens: 3425
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 81
Type: LED, Post Top, Ballast Bypass (Type B)
Material: Plastic
Light Technology: LED