
Fluorescent Lamp, U-Bent, T8, 22-1/2", 31W, 3500K
Item #: 0908486
Cat #: FBO31/835
UPC: 046135218781
Company wide:
0
in stock
Documents & Guides
Fluorescent Lamp, U-Bent, Rapid Start, 31 Watt, Bulb: T8-1-5/8 (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 2725, CRI: 82, Color Temp: 3500K, Length: 22-1/2 inch, Standard Case Qty: 15 *Sylvania Part # 21878* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Overview
Fluorescent Lamp, U-Bent, Rapid Start, 31 Watt, Bulb: T8-1-5/8 (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 2725, CRI: 82, Color Temp: 3500K, Length: 22-1/2 inch, Standard Case Qty: 15 *Sylvania Part # 21878* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Sylvania SYLFBO31/835 OCTRON SUPERSAVER ECOLOGIC3 lamps offer enhanced features such as higher initial and maintained light output, higher CRI and up to 40% longer life than entry-level T8 lamps. These lamps are available in linear types ranging from 2-8 feet and CURVALUME® U-bend types with 15/8" and 6" leg spacing. The SUPERSAVER lamps are a direct, energy replacement for full wattage T8 lamps.
Also known as: 046135218781, FBO31/835, SYLFBO31835
Specifications
| Color Rendering Index (CRI): | 82 |
| Lumens: | 2725 |
| Type: | Rapid Start |
| Wattage: | 31 |
| Shape: | T8-1-5/8 (U-Bend) |
| Color Temperature: | 3500 (Neutral White) |
| Length: | 22.500 in |
| Light Technology: | Fluorescent |
| Base: | Medium Bi-Pin (G13) |
| Color Rendering Index (CRI): | 82 |
| Type: | Rapid Start |
| Shape: | T8-1-5/8 (U-Bend) |
| Length: | 22.500 in |
| Base: | Medium Bi-Pin (G13) |
| Lumens: | 2725 |
| Wattage: | 31 |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | Fluorescent |