70A Fuse, Class J High Speed Drive, 600VAC/450VDC

Item #: 0908480

Cat #: DFJ-70

UPC: 051712653381

$ 265.28 EA
Company wide:
18 in stock
Documents & Guides
70 Amp Class J High Speed Drive Fuse, 600 Volt AC, 450 Volt DC

Overview

70 Amp Class J High Speed Drive Fuse, 600 Volt AC, 450 Volt DC

The Bussmann™ series DFJ drive fuse is a high speed, current-limiting fuse that provides maximum protection for AC and DC drives and controllers and meet NEC® branch circuit protection requirements. The drive fuse has the lowest I2 t of any branch circuit fuse to protect power semiconductor devices that utilize diodes, GTOs, SCRs and SSRs.

Also known as: 051712653381, DFJ-70, BUSDFJ70

Specifications

Volts DC: 450
Amps: 70
Type: General Purpose
Class: J
Volts AC: 600
Speed: High-Speed
Mounting: Bolt On
Interrupt Rating DC: 100 kA
Volts DC: 450
Type: General Purpose
Volts AC: 600
Mounting: Bolt On
Amps: 70
Class: J
Speed: High-Speed
Interrupt Rating DC: 100 kA