Sustainable

7W LED Hi Lumen Retrofit Series Bulb

Item #: 0908465
Cat #: LED-4231A
UPC:
Call for price
Company wide:
0 in stock
Dimmable LED Lamp, 7W, 12V, Bulb: MR16, Base: GX5.3, Lumens: 410, CRI: 80, Color Temperature: 5700K, Beam Angle: 30º, Rated Average Life: 50,000 Hrs. 50W Equivalent.

Overview

Dimmable LED Lamp, 7W, 12V, Bulb: MR16, Base: GX5.3, Lumens: 410, CRI: 80, Color Temperature: 5700K, Beam Angle: 30º, Rated Average Life: 50,000 Hrs. 50W Equivalent.
Also known as: LED-4231A, LGDLED4231A

Specifications

Shape: MR16 (Mini Reflector)
Volts AC: 12
Wattage: 7
Color Temperature: 5700 (Bright White)
Lumens: 410
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GX5.3)
Angle: 30°
Shape: MR16 (Mini Reflector)
Wattage: 7
Lumens: 410
Light Technology: LED
Base: 2-Pin (GX5.3)
Volts AC: 12
Color Temperature: 5700 (Bright White)
Color Rendering Index (CRI): 80
Dimmable: Yes
Angle: 30°

Customer Reviews

No reviews for this product
(0)