0.750 In X 1.750 In (19.05 Mm X 44.45 Mm)

Item #: 0908451

Cat #: DAT-36-292-1

UPC: 662820284352

$ 227.99 EA
Company wide:
0 in stock
Documents & Guides
0.750 In X 1.750 In (19.05 Mm X 44.45 Mm)

Overview

0.750 In X 1.750 In (19.05 Mm X 44.45 Mm)

Self-Laminating Vinyl (B-292) is a matte vinyl with a clear overlaminate to protect graphics against oil, water, and mild solvents.

Also known as: 662820284352, DAT-36-292-1, BRADAT362921

Specifications

Material: Vinyl
Color: White
Material: Vinyl
Color: White