LIMITRON FAST ACTING FUSE

Item #: 0908443

Cat #: CGL-15

UPC: 051712100281

$ 135.81 EA
Company wide:
4 in stock
Documents & Guides
15AMP 600V C CURRENT LMTG FUSE

Overview

15AMP 600V C CURRENT LMTG FUSE
Also known as: 051712100281, CGL-15, BUSCGL15

Specifications

Class: C
Volts DC: 250
Speed: Fast Acting
Type: Current-Limiting, Fuse
Amps: 15
Volts AC: 600
Interrupt Rating DC: 40 kA
Class: C
Speed: Fast Acting
Amps: 15
Interrupt Rating DC: 40 kA
Volts DC: 250
Type: Current-Limiting, Fuse
Volts AC: 600