
TMC2 Connector, 1", Class I, Division, Nickel Plated Brass
Item #: 0908402
Cat #: TMC2100118NB
UPC: 781381300988
$ 152.99 EA
Company wide:
0
in stock
Documents & Guides
TMC2 Connectors for MC Cable, NPT Size: 1", Cable Armor Diameter: 0.79" - 1.10", Cable Jacket Diameter: 0.87" - 1.18", Material: Nickel Plated Brass. Watertight, Class I, Division 2, 4X and IP66.
Overview
TMC2 Connectors for MC Cable, NPT Size: 1", Cable Armor Diameter: 0.79" - 1.10", Cable Jacket Diameter: 0.87" - 1.18", Material: Nickel Plated Brass. Watertight, Class I, Division 2, 4X and IP66.
Also known as: 781381300988, TMC2100118NB, APPTMC2100118NB
Specifications
| Diameter: | 1 in |
| Material: | Brass |
| Diameter Range: | 0.790 - 1.100 in, 0.870 - 1.180 in |
| Diameter: | 1 in |
| Diameter Range: | 0.790 - 1.100 in, 0.870 - 1.180 in |
| Material: | Brass |