
TMC2 Connector, 3/4", Class I, Division, Nickel Plated Brass
Item #: 0908400
Cat #: TMC2075099NB
UPC: 781381300964
$ 100.66 EA
Company wide:
25
in stock
Documents & Guides
TMC2 Connectors for MC Cable, NPT Size: 3/4", Cable Armor Diameter: 0.60" - 0.89", Cable Jacket Diameter: 0.69" - 0.99", Material: Nickel Plated Brass. Watertight, Class I, Division 2, 4X and IP66.
Overview
TMC2 Connectors for MC Cable, NPT Size: 3/4", Cable Armor Diameter: 0.60" - 0.89", Cable Jacket Diameter: 0.69" - 0.99", Material: Nickel Plated Brass. Watertight, Class I, Division 2, 4X and IP66.
Also known as: 781381300964, TMC2075099NB, APPTMC2075099NB
Specifications
| Diameter: | 3/4 in |
| Material: | Brass |
| Diameter Range: | 0.600 - 0.890 in, 0.690 - 0.990 in |
| Diameter: | 3/4 in |
| Diameter Range: | 0.600 - 0.890 in, 0.690 - 0.990 in |
| Material: | Brass |