2 MTW Extra Flex, Red

Item #: 0908375

Cat #: 2MTWSTRXFLEXRED

UPC:

Company wide:
0 in stock
Documents & Guides
2 MTW Extra Flex, Red

Overview

2 MTW Extra Flex, Red
Also known as: 2MTWSTRXFLEXRED

Specifications

Color: Red
Material: Copper
Gauge: 2 AWG
Volts AC: 600
Stranding: Stranded
Color: Red
Gauge: 2 AWG
Stranding: Stranded
Material: Copper
Volts AC: 600