Tray Cable, Type TC-ER, 18/2, Shielded, PVC Jacket

Item #: 0908361

Cat #: 181PVNTC

UPC:

Company wide:
2,350 in stock
Documents & Guides
Tray Cable, Type TC-ER, 18 AWG, 2 Conductor, Shielded, PVC Jacket

Overview

Tray Cable, Type TC-ER, 18 AWG, 2 Conductor, Shielded, PVC Jacket

Tray cable is a versatile cable approved for installation in cable trays or raceways. Tray cable comes in multiconductor and multipair styles that can be used for control, instrumentation/signal, power and lighting. Tray cable is the all-around cable.

Also known as: 181PVNTC, OMNA171802

Specifications

Conductors: 2
Jacket: PVC
Color: Black
Gauge: 16 AWG
Conductors: 2
Color: Black
Jacket: PVC
Gauge: 16 AWG