Pcord Om2 St-st 1m

Item #: 0908360

Cat #: 50DST-M01

UPC: 078477082850

$ 27.07 EA
Company wide:
0 in stock
Fiber Patch Cord, 50/125um Multimode, Duplex, St To St, 1 Meter

Overview

Fiber Patch Cord, 50/125um Multimode, Duplex, St To St, 1 Meter

Fiber Patch Cord, 50/125um Multimode, Duplex, ST to ST, 1 Meter

Also known as: 078477082850, 50DST-M01, LEV50DSTM01

Specifications

Type: 125 Microns, 50 µm
Type: 125 Microns, 50 µm