Wallpack, LED, 43W, 120-277V

Item #: 0908328

Cat #: WLM43LED

UPC: 765364001178

$ 289.19 EA
Company wide:
73 in stock
Documents & Guides
LED Wallpack, 43.76 Watt, 4500K, Lumens: 3506, 120-277V, Lens: Glass, Replaces Up To 175W MH, Life: 100,000 Hours, DLC Compliant, Made in USA

Overview

LED Wallpack, 43.76 Watt, 4500K, Lumens: 3506, 120-277V, Lens: Glass, Replaces Up To 175W MH, Life: 100,000 Hours, DLC Compliant, Made in USA

Atlas’ patented, glare free LED placement and reflector technology produce more usable lumens with less glare. Our LED fixtures produce a smoother and whiter light resulting in more footcandles on the ground, making it the best choice when replacing traditional HID wall packs.

Also known as: 765364001178, WLM43LED, ATAWLM43LED

Specifications

Wattage: 43
Color Temperature: 4500 (Cool White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Wattage: 43
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4500 (Cool White)
Dimmable: Yes
Standards: DLC Listed (Standard)