Portable Labeler

Item #: 0908325

Cat #: 1734519

UPC: 071701121738

Company wide:
0 in stock
Portable LabelerPortable Labeler, Capacity: 1/4" to 1", Features: PC Connectivity, USB connection. Power: 6 AA Batteries (Not Included) or Lithium Ion Battery (Not Included)

Overview

Portable LabelerPortable Labeler, Capacity: 1/4" to 1", Features: PC Connectivity, USB connection. Power: 6 AA Batteries (Not Included) or Lithium Ion Battery (Not Included)
Also known as: 071701121738, 1734519, DYM1734519, Round jaws

Specifications

Width: 1 in
Type: Lithium Ion
Width: 1 in
Type: Lithium Ion