30A, 2P, 1000V DC Fuses Holder

Item #: 0908273

Cat #: LPHV002

UPC: 079458182736

$ 127.32 EA
Company wide:
0 in stock
Documents & Guides
30A, 1000VDC, Fuse Holder LPSM FHLDR 2-Pole

Overview

30A, 1000VDC, Fuse Holder LPSM FHLDR 2-Pole

The LPHV midget fuse older series is a touch-safe design providing protection to personnel when installing and removing fuses. The compact fuse holder mounts quickly onto 35 mm din rail decreasing panel layout and assembly time. It has been self-certified to stringent Littelfuse standards for applications upwards of 1000VDC. They are available in 1, 2, 3 pole configurations or can be connected together with an assembly kit. Applications: Combiner boxes; Photovoltaic Inverters. LPHV is ideal for isolating photovoltaic module strings during maintenance, but is not designed for load break.

Also known as: 079458182736, LPHV002, LFULPHV002

Specifications

Poles: 2
Mounting: DIN Rail
Volts DC: 1000
Length: 38 mm
Amps: 30
Material: Thermoplastic
Diameter: 10 mm
Class: Midget
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 20 kA
Family / Style: LPHV
Poles: 2
Volts DC: 1000
Amps: 30
Diameter: 10 mm
Standards: California Proposition 65
Interrupt Rating AC: 20 kA
Mounting: DIN Rail
Length: 38 mm
Material: Thermoplastic
Class: Midget
Interrupt Rating DC: 20 kA
Family / Style: LPHV