4" New Construction Pan, For LK4BMW-LED-M4

Item #: 0908248

Cat #: LKA4P M6

UPC: 745977021602

Company wide:
0 in stock
Documents & Guides
4" New Construction Pan, For Use With: LK4BMW-LED-M4

Overview

4" New Construction Pan, For Use With: LK4BMW-LED-M4
Also known as: 745977021602, LKA4P M6, LITLKA4P

Specifications

Type: Plate Mount, New Construction
Diameter: 4 in
Light Technology: LED
Type: Plate Mount, New Construction
Light Technology: LED
Diameter: 4 in