Switch, Basic, Overtravel Plunger, 15A, 250VAC, 1PDT, Panel Mount

Item #: 0908220

Cat #: BZ2RQ77

UPC: 784549168505

Company wide:
0 in stock
Documents & Guides
Switch, Basic, Overtravel Plunger, Booted, 15 Amp, 250 Volt AC, 1-Pole Double Throw, Panel Mount, Screw Terminals

Overview

Switch, Basic, Overtravel Plunger, Booted, 15 Amp, 250 Volt AC, 1-Pole Double Throw, Panel Mount, Screw Terminals
Also known as: 784549168505, BZ2RQ77, HONBZ2RQ77

Specifications

Type: Switch, Overtravel Plunger, Booted
Mounting: Panel
Poles: 1
Amps: 15
Material: Plastic
Volts AC: 250
Type: Switch, Overtravel Plunger, Booted
Poles: 1
Material: Plastic
Mounting: Panel
Amps: 15
Volts AC: 250