COMMCENTER 4 MESSAGE CHIPS SERIES D1

Item #: 0908202

Cat #: 300MB-4SD

UPC: 782979227304

$ 2452.84 EA
Company wide:
0 in stock
CommCenter Digital Message Center 4 Messages - Multi-voltage design accepts 24VDC, 120VAC or 240VAC. High quality, non-volatile playback. Stores up to six voice messages, melodies, tones and signals. Messages can be up to 30 seconds in length (180 second total capacity). Expandable and prioritized. Type 1 enclosure. UL and cUL Listed.

Overview

CommCenter Digital Message Center 4 Messages - Multi-voltage design accepts 24VDC, 120VAC or 240VAC. High quality, non-volatile playback. Stores up to six voice messages, melodies, tones and signals. Messages can be up to 30 seconds in length (180 second total capacity). Expandable and prioritized. Type 1 enclosure. UL and cUL Listed.
Also known as: 782979227304, 300MB-4SD, FED300MB4SD

Specifications

Volts DC: 24
Volts AC: 120, 240
Mounting: Surface
Color: Black
Volts DC: 24
Mounting: Surface
Volts AC: 120, 240
Color: Black