5" 13W LED Module

Item #: 0908157
Cat #: 5BLMW LED
UPC:
Call for price
Company wide:
0 in stock
5” LED Module, Line Voltage: 120V, Watts: 13, Lumens: 600, Color Temperature: 3000K, Dimmable. Life: 35,000 Hours. Energy Star Rated

Overview

5” LED Module, Line Voltage: 120V, Watts: 13, Lumens: 600, Color Temperature: 3000K, Dimmable. Life: 35,000 Hours. Energy Star Rated
Also known as: 5BLMW LED, LIT5BLMWLED

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 13
Volts AC: 120
Diameter: 5 in
Color: White
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Wattage: 13
Diameter: 5 in
Light Technology: LED
Base: Medium Screw (E26)
Volts AC: 120
Color: White
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)