2P3W MMI 120V 100A

Item #: 0908113

Cat #: 7B201-T01

UPC: 078477552902

Company wide:
0 in stock

Overview

LEV 7B201-T01 2P3W MMI 120V 100A

Mini Meter™ Submeter, Dual Element, No Enclosure, 120/240V, 2PH, 3W, 0.1 kWh Counter Output, 100:0.1, Electric Meter: Yes, Title 24 compliant, ASHRAE 90.1 compliant

Also known as: 078477552902, 7B201-T01, LEV7B201T01

Specifications

Type: Submeter
Type: Submeter