Series C Motor Circuit Protector

Item #: 0908101

Cat #: HMCPS050K2CA04

UPC: 782113490892

$ 2388.09 EA
Company wide:
0 in stock
Series C Motor Circuit Protector, Type Hmcps, F-frame, Motor Starter Equipped With Electronic Overload Relay, 3 Poles, 50 Amp, 600 Vac, 250 Vdc, 150 - 500 Mag.trip

Overview

Series C Motor Circuit Protector, Type Hmcps, F-frame, Motor Starter Equipped With Electronic Overload Relay, 3 Poles, 50 Amp, 600 Vac, 250 Vdc, 150 - 500 Mag.trip
Also known as: 782113490892, HMCPS050K2CA04, CUTHMCPS050K2CA04

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 600
Amps: 50
Mounting: Panel
Volts DC: 250
Amps: 50
Poles: 3
Volts AC: 600