Preset Dimmer, Skylark, 1000W, 120V, Ivory

Item #: 0908055

Cat #: CT-103PH-IV

UPC: 027557829861

$ 85.44 EA
Company wide:
0 in stock
Documents & Guides
Skylark Contour Dimmer, Incandescent/Halogen, Magnetic Low-Voltage, 3-way/single-pole, preset, 120V/1000W inc/hal, 600VA MLV, clamshell packaging in ivory

Overview

Skylark Contour Dimmer, Incandescent/Halogen, Magnetic Low-Voltage, 3-way/single-pole, preset, 120V/1000W inc/hal, 600VA MLV, clamshell packaging in ivory

Skylark Contour Dimmer, Incandescent/Halogen, Magnetic Low-Voltage, 3-way/single-pole, preset, 120V/1000W inc/hal, 600VA MLV, clamshell packaging in ivory

Also known as: 027557829861, CT-103PH-IV, LUTCT103PHIV

Specifications

Type: 3-Way, Slide, Preset
Volts AC: 120
Mounting: Surface
Color: Ivory
Wattage: 1000
Dimmable: Yes
Light Technology: Halogen
Type: 3-Way, Slide, Preset
Mounting: Surface
Wattage: 1000
Light Technology: Halogen
Volts AC: 120
Color: Ivory
Dimmable: Yes